Zoro Homepage

Stub End Fitting, 48,000 lb Cap.

  • Mfr # TBS-19-RH-HDG

  • Zoro # G815507708


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Working Load Limit
48,000 lb
Compatible Rope Diameter
2 1/4 in
Product Type
Stub End Fitting
Overall Length
12 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-19-RH-HDG
Zoro #
G815507708
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
2 1/4 in
Overall Length
12 7/8 in
Thread Diameter
2 1/4 in
Thread Size
2 1/4"-4 1/2
Thread Length
7 1/2 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
48,000 lb
Product Type
Stub End Fitting
Finish
Galvanized
Thread Direction
Right Hand
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.