Stub End Fitting, 5,200 lb Cap.
Mfr # TBS-08-9-LH-HDG
Zoro # G915507776
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Material
Carbon Steel
Working Load Limit
5,200 lb
Thread Direction
Left Hand
Thread Size
3/4"-10
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-08-9-LH-HDG
Zoro #
G915507776
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Compatible Rope Diameter
3/4 in
Thread Length
5 7/8 in
Overall Length
11 in
Thread Diameter
3/4 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
5,200 lb
Thread Direction
Left Hand
Thread Type
UNC
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Finish
Galvanized
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.