Stub End Fitting, 60,000 lb Cap.
Mfr # TBS-20-LH-HDG
Zoro # G415507658
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Working Load Limit
60,000 lb
Compatible Rope Diameter
2 1/2 in
Finish
Galvanized
Product Type
Stub End Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-20-LH-HDG
Zoro #
G415507658
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
2 1/2 in
Thread Length
7 5/8 in
Thread Size
2 1/2"-4
Thread Diameter
2 1/2 in
Overall Length
13 1/8 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
60,000 lb
Finish
Galvanized
Product Type
Stub End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting
Thread Direction
Left Hand
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.