Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub End Fitting, 60,000 lb Cap.

  • Mfr # TBS-20-RH-HDG

  • Zoro # G115507743


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Working Load Limit
60,000 lb
Thread Direction
Right Hand
Thread Length
7 5/8 in
Overall Length
13 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-20-RH-HDG
Zoro #
G115507743
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
7 5/8 in
Overall Length
13 1/8 in
Thread Size
2 1/2"-4
Thread Diameter
2 1/2 in
Compatible Rope Diameter
2 1/2 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
60,000 lb
Thread Direction
Right Hand
Lifting Capability
Not for Lifting
Finish
Galvanized
Product Type
Stub End Fitting
Thread Type
UNC

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.