Zoro Homepage

Stub End Fitting, 7,200 lb Cap., Plain

  • Mfr # TBS-09-J-LH

  • Zoro # G015507768


product price: $17.89
/ea

Key Features

Material
Carbon Steel
Working Load Limit
7,200 lb
Lifting Capability
Not for Lifting
Thread Direction
Left Hand
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-09-J-LH
Zoro #
G015507768
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
7/8 in
Thread Length
7 1/2 in
Thread Size
7/8"-9
Overall Length
14 1/2 in
Compatible Rope Diameter
7/8 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
7,200 lb
Lifting Capability
Not for Lifting
Thread Direction
Left Hand
Thread Type
UNC
Finish
Plain
Product Type
Stub End Fitting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.