Stub End Fitting, 7,200 lb Cap., Plain
Mfr # TBS-09-LH-316SS
Zoro # G015507706
product price: $37.75
/eaKey Features
Material
Stainless Steel
Working Load Limit
7,200 lb
Thread Type
UNC
Thread Diameter
7/8 in
Product Type
Stub End Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-09-LH-316SS
Zoro #
G015507706
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
7/8 in
Thread Size
7/8"-9
Compatible Rope Diameter
7/8 in
Overall Length
8 1/2 in
Thread Length
4 1/2 in
Details
Item
Stub End Fitting
Material
Stainless Steel
Working Load Limit
7,200 lb
Thread Type
UNC
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Thread Direction
Left Hand
Finish
Plain
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.