Stub End Fitting, 800 lb Cap., Plain
Mfr # TBS-02-LH
Zoro # G115508726
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Material
Carbon Steel
Working Load Limit
800 lb
Thread Diameter
5/16 in
Thread Length
2 3/4 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-02-LH
Zoro #
G115508726
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
5/16 in
Thread Length
2 3/4 in
Thread Size
5/16"-18
Compatible Rope Diameter
5/16 in
Overall Length
5 1/4 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
800 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Product Type
Stub End Fitting
Finish
Plain
Thread Direction
Left Hand
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.