Turnbuckle Body, Carbon Steel, Galvanized
Mfr # TB103-HDG
Zoro # G315505082
product price: $9.49
/eaKey Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
1,200 lb
Take Up Length
6 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB103-HDG
Zoro #
G315505082
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Thread Size
3/8"-16
Overall Length
7 3/8 in
Compatible Rope Diameter
3/8 in
Thread Diameter
3/8 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
1,200 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.