Turnbuckle Body, Carbon Steel, Galvanized
Mfr # TB105-HDG
Zoro # G515504816
product price: $10.59
/eaKey Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
2,200 lb
Thread Type
UNC
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-HDG
Zoro #
G515504816
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1/2 in
Thread Size
1/2"-13
Take Up Length
6 in
Overall Length
7 1/2 in
Compatible Rope Diameter
1/2 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
2,200 lb
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.