Turnbuckle Body, Carbon Steel, Galvanized
Mfr # TB107-9-HDG
Zoro # G415505555
product price: $31.69
/eaKey Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Thread Size
5/8"-11
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-9-HDG
Zoro #
G415505555
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Overall Length
11 1/2 in
Take Up Length
9 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Galvanized
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.