Zoro Homepage

Turnbuckle Body, Carbon Steel, Galvanized

  • Mfr # TB108-9-HDG

  • Zoro # G715505279


product price: $28.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
5,200 lb
Lifting Capability
Not for Lifting
Overall Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB108-9-HDG
Zoro #
G715505279
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
Take Up Length
9 in
Thread Diameter
3/4 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
5,200 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.