Turnbuckle Body, Carbon Steel, Galvanized
Mfr # TB108-HDG
Zoro # G715505217
product price: $17.39
/eaKey Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
5,200 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB108-HDG
Zoro #
G715505217
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Overall Length
8 1/2 in
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
Thread Diameter
3/4 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
5,200 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.