Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle Body, Carbon Steel, Galvanized

  • Mfr # TB109-J-HDG

  • Zoro # G115505701


product price: $45.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
7,200 lb
Compatible Rope Diameter
7/8 in
Take Up Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-J-HDG
Zoro #
G115505701
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
7/8 in
Take Up Length
12 in
Thread Size
7/8"-9
Thread Diameter
7/8 in
Overall Length
15 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
7,200 lb
Finish
Galvanized
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.