Turnbuckle Body, Carbon Steel, Galvanized
Mfr # TB112-J-HDG
Zoro # G415506422
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
15,200 lb
Thread Diameter
1 1/4 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB112-J-HDG
Zoro #
G415506422
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1 1/4 in
Thread Size
1 1/4"-7
Overall Length
16 in
Compatible Rope Diameter
1 1/4 in
Take Up Length
12 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
15,200 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.