Zoro Homepage

Turnbuckle Body, Carbon Steel, Galvanized

  • Mfr # TB114-J-HDG

  • Zoro # G815506183


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
21,000 lb
Thread Diameter
1 1/2 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB114-J-HDG
Zoro #
G815506183
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1 1/2 in
Overall Length
16 in
Compatible Rope Diameter
1 1/2 in
Thread Size
1 1/2"-6
Take Up Length
12 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
21,000 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.