Zoro Homepage

Turnbuckle Body, Carbon Steel, Plain

  • Mfr # TB102

  • Zoro # G715504586


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
800 lb
Take Up Length
4 1/2 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB102
Zoro #
G715504586
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
4 1/2 in
Overall Length
5 1/2 in
Compatible Rope Diameter
5/16 in
Thread Diameter
5/16 in
Thread Size
5/16"-18

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
800 lb
Finish
Plain
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.