Turnbuckle Body, Carbon Steel, Plain
Mfr # TB107-3
Zoro # G715504708
product price: $16.79
/eaKey Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Thread Diameter
5/8 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-3
Zoro #
G715504708
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
5/8 in
Compatible Rope Diameter
5/8 in
Thread Size
5/8"-11
Take Up Length
3 in
Overall Length
5 1/4 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.