Shop KEN FORGING
See all product information
Create Account
Turnbuckle Body, Carbon Steel, Plain
- Mfr # TB107-J
- Zoro # G215505557
product price:Â
$
30.15
/ea
Key Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Thread Type
UNC
Take Up Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB107-J
- Zoro #
- G215505557
- UPC #
- -
- Country of Origin
- United States
- Item
- Turnbuckle Body
- Material
- Carbon Steel
- Standards
- ASTM F1145
- Working Load Limit
- 3,500 lb
- Thread Type
- UNC
- Finish
- Plain
- Lifting Capability
- Not for Lifting
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Take Up Length
- 12 in
- Thread Diameter
- 5/8 in
- Compatible Rope Diameter
- 5/8 in
- Overall Length
- 14 1/2 in
- Thread Size
- 5/8"-11
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Description
TURNBUCKLE BODY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.