Zoro Homepage

Turnbuckle Body, Carbon Steel, Plain

  • Mfr # TB109-J

  • Zoro # G315505662


product price: $38.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
7,200 lb
Finish
Plain
Compatible Rope Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-J
Zoro #
G315505662
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
7/8 in
Overall Length
15 in
Thread Size
7/8"-9
Thread Diameter
7/8 in
Take Up Length
12 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
7,200 lb
Finish
Plain
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.