Turnbuckle Body, Carbon Steel, Zinc Plated
Mfr # TB101-4-ZN
Zoro # G115504599
product price:Â $8.95
/eaKey Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
500 lb
Thread Diameter
1/4 in
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB101-4-ZN
Zoro #
G115504599
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1/4 in
Compatible Rope Diameter
1/4 in
Thread Size
1/4"-20
Overall Length
5 in
Take Up Length
4 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
500 lb
Thread Type
UNC
Finish
Zinc Plated
Lifting Capability
Not for Lifting
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.