Zoro Homepage

Turnbuckle Body, SS, Plain

  • Mfr # TB102-316SS

  • Zoro # G515504540


product price: $38.49
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
800 lb
Thread Type
UNC
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB102-316SS
Zoro #
G515504540
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
5/16 in
Take Up Length
4 1/2 in
Compatible Rope Diameter
5/16 in
Thread Size
5/16"-18
Overall Length
5 1/2 in

Details

Item
Turnbuckle Body
Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
800 lb
Thread Type
UNC
Finish
Plain
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.