Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle Body, SS, Plain

  • Mfr # TB103-316SS

  • Zoro # G715504463


product price: $50.39
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
1,200 lb
Take Up Length
6 in
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB103-316SS
Zoro #
G715504463
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
6 in
Thread Size
3/8"-16
Compatible Rope Diameter
3/8 in
Overall Length
7 3/8 in
Thread Diameter
3/8 in

Details

Item
Turnbuckle Body
Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
1,200 lb
Finish
Plain
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.