Zoro Homepage

Turnbuckle Body, SS, Plain

  • Mfr # TB105-316SS

  • Zoro # G115504995


product price: $71.79
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
2,200 lb
Thread Diameter
1/2 in
Compatible Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-316SS
Zoro #
G115504995
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Compatible Rope Diameter
1/2 in
Thread Size
1/2"-13
Overall Length
7 1/2 in
Take Up Length
6 in

Details

Item
Turnbuckle Body
Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
2,200 lb
Finish
Plain
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.