Zoro Homepage

Turnbuckle Body, SS, Plain

  • Mfr # TB109-316SS

  • Zoro # G615505737


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
7,200 lb
Overall Length
8 3/4 in
Thread Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-316SS
Zoro #
G615505737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Thread Diameter
7/8 in
Compatible Rope Diameter
7/8 in
Take Up Length
6 in
Thread Size
7/8"-9

Details

Item
Turnbuckle Body
Material
Stainless Steel
Standards
ASTM A182
Working Load Limit
7,200 lb
Thread Type
UNC
Finish
Plain
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.