Zoro Homepage

Turnbuckle Body, Stainless Steel

  • Mfr # TB107-316SS

  • Zoro # G015504637


product price: $19.15
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Body Material
Stainless Steel
Take Up Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-316SS
Zoro #
G015504637
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
3 in
Thread Diameter
5/8 in
Thread Size
5/8"-11
Compatible Rope Diameter
5/8 in
Overall Length
5 1/4 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Body Material
Stainless Steel
Finish
Galvanized
Fitting Types Included
Stub
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Fitting Material
Stainless Steel
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.