Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Way Lug Wrench, Drop-Forged Center, SAE

  • Mfr # T95

  • Zoro # G0456522


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
4 Way
Overall Length
27 1/2 in
Material
Alloy Steel
Sockets Included
13/16 in, 1 1/16, 1 1/4, 1 1/2
Length (In.)
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T95
Zoro #
G0456522
UPC #
703382356955
Country of Origin
United States

Dimensions

Overall Length
27 1/2 in
Length (In.)
27 1/2 in
Socket Size
13/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in
Overall Width
27 1/2 in
Socket Size - Lug Nuts
13/16 in, 1 1/16 in, 1 1/4 in, 1 1/2 in
Overall Length - Maximum
27 1/2 in

Details

Item
Lug Nut Wrench
Type
4 Way
Material
Alloy Steel
Sockets Included
13/16 in, 1 1/16, 1 1/4, 1 1/2
Number of Wrench Heads
4
Non-Magnetic
No
Socket Shape
6-Point
Finish
Electrostatic Paint
Compatible with Product Type
Lug Nuts
Weight
13.8 lb
For Vehicle Type
Buses, Tractors, Trucks
Leverage Bar Hole
Yes
Non-Sparking
No
Measurement Type
SAE
Ratcheting
No
Corrosion Resistant
No
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Farm Equipment
Compatible Product Type
Standard Lug Nuts
Number of Heads
4
Tool Type
Cross Lug Wrench
System of Measurement
SAE
Includes Leverage Bar Hole
Leverage Bar Hole Included

Description

Lug Nut Wrench, Socket Size 13/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Buses, Tractors, Trucks, Overall Length 27 1/2 in, Alloy Steel, Electrostatic Paint, Overall Width 27 1/2 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.