Zoro Homepage

4-Way Lug Wrench, SAE

  • Mfr # T96

  • Zoro # G1569635


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
4 Way
Overall Length
27 1/2 in
Material
Alloy Steel
Length (In.)
27 1/2 in
Sockets Included
13/16 in, 1 1/16, 1 1/4, 1 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T96
Zoro #
G1569635
UPC #
703382356962
Country of Origin
United States

Dimensions

Overall Length
27 1/2 in
Length (In.)
27 1/2 in
Overall Width
27 1/2 in
Socket Size
13/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in
Overall Length - Maximum
27 1/2 in
Socket Size - Lug Nuts
13/16 in, 1 1/16 in, 1 1/4 in, 1 1/2 in

Details

Item
Lug Nut Wrench
Type
4 Way
Material
Alloy Steel
Sockets Included
13/16 in, 1 1/16, 1 1/4, 1 1/2
Socket Shape
6-Point
Non-Sparking
No
Finish
Electrostatic Paint
Measurement Type
SAE
Compatible with Product Type
Lug Nuts
Non-Magnetic
No
Ratcheting
No
Number of Wrench Heads
4
For Vehicle Type
Buses, Tractors, Trucks
Weight
13.5 lb
Corrosion Resistant
No
Leverage Bar Hole
No
System of Measurement
SAE
Includes Leverage Bar Hole
Leverage Bar Hole Not Included
Compatible Product Type
Standard Lug Nuts
Tool Type
Cross Lug Wrench
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Farm Equipment
Number of Heads
4

Description

Lug Nut Wrench, Socket Size 13/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Buses, Tractors, Trucks, Overall Length 27 1/2 in, Alloy Steel, Electrostatic Paint, Overall Width 27 1/2 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.