Zoro Homepage

4-Way Lug Wrench Set

  • Mfr # 35648

  • Zoro # G6951244


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Type
4 Way
Overall Length
18 in, 20 in, 22 in
Includes
2 Lug Wrenches (3/4 in , 13/16 in , 7/8 in , 17 mm), Lug Wrench (17, 19, 21, 22 mm), 2 Lug Wrenches (3/4 in , 13/16 in , 7/8 in , 15/16 in), 2 Lug Wrenches (3/4 in , 13/16 in , 7/8 in , 15/16 in), Lug Wrench (17, 19, 21, 22 mm), 2 Lug Wrenches (7/8 in deep well, 15/16 in , 1 in , 1-1/16 in), And Display Stand
Material
Alloy Steel
Length (In.)
18 to 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35648
Zoro #
G6951244
UPC #
703382356481
Country of Origin
United States

Dimensions

Overall Length
18 in, 20 in, 22 in
Length (In.)
18 to 25
Range of Lengths
18 in to 22 in
Socket Size
17 mm, 19 mm, 3/4 in, 21 mm, 22 mm, 7/8 in, 1 in, 1 1/8 in
Overall Width
18 in, 20 in, 22 in
Container Width
10 in
Container Height
15 in
Container Length
7 in

Details

Item
Lug Wrench Set
Type
4 Way
Includes
2 Lug Wrenches (3/4 in , 13/16 in , 7/8 in , 17 mm), Lug Wrench (17, 19, 21, 22 mm), 2 Lug Wrenches (3/4 in , 13/16 in , 7/8 in , 15/16 in), 2 Lug Wrenches (3/4 in , 13/16 in , 7/8 in , 15/16 in), Lug Wrench (17, 19, 21, 22 mm), 2 Lug Wrenches (7/8 in deep well, 15/16 in , 1 in , 1-1/16 in), And Display Stand
Material
Alloy Steel
Weight
50 lb
Ratcheting
No
Corrosion Resistant
No
Non-Magnetic
Yes
Non-Sparking
Yes
Socket Shape
6-Point
For Vehicle Type
Buses, Commercial Trucks, Farm Vehicles, Off-Road Vehicles, Pick-Up Trucks, Sedans, Vans
Number of Wrench Heads
4
Compatible with Product Type
Lug Nuts
Finish
Painted
Leverage Bar Hole
No
Measurement Type
Metric, SAE
Container Type
Metal Stand

Description

Lug Wrench Set, Socket Size 17 mm, 19 mm, 3/4 in, 21 mm, 22 mm, 7/8 in, 1 in, 1 1/8 in, 6-Point, Overall Length 18 in, 20 in, 22 in, Number of Wrench Heads 4, For Vehicle Type Buses, Commercial Trucks, Farm Vehicles, Off-Road Vehicles, Pick-Up Trucks, Sedans, Vans, Alloy Steel, Painted, Metric, SAE, Overall Width 18 in, 20 in, 22 in, Container Type Metal Stand, Container LxWxH 15 in x 10 in x 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.