Zoro Homepage

4 Way Professional V Core Tool, Bk

  • Mfr # 30215

  • Zoro # G2499524


product price: $16.99
/ea

Key Features

Material
Steel
Number of Pieces
1
Features
A Screwdriver for Removing Standard Cores, Easy-Out Feature for Removing Damaged Cores, Handy 4-In-1 Standard Valve Tool Repairs Cap Threads and Repairs Core Threads
Color
Black
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30215
Zoro #
G2499524
UPC #
703382302150
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Height
1 1/4 in
Overall Width
2 1/2 in

Details

Material
Steel
Number of Pieces
1
Features
A Screwdriver for Removing Standard Cores, Easy-Out Feature for Removing Damaged Cores, Handy 4-In-1 Standard Valve Tool Repairs Cap Threads and Repairs Core Threads
Item
4 Way Professional Valve Core Tool
Color
Black
Product Type
4-Way Valve Tool

Description

4 Way Professional Valve Core Tool, Product Type 4-Way Valve Tool, Material Steel, Overall Length 6 1/2 in, Overall Width 2 1/2 in, Overall Height 1 1/4 in, Overall Diameter Not Applicable, Color Black, Features A Screwdriver for Removing Standard Cores, Easy-Out Feature for Removing Damaged Cores, Handy 4-In-1 Standard Valve Tool Repairs Cap Threads and Repairs Core Threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.