Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires

  • Mfr # 35659

  • Zoro # G4842652


product price: $40.20
/ea

Key Features

Type
Standard
Overall Length
22 in
Includes
3/4 in , 13/16 in , 7/8 in , 15/16 in Sockets
Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35659
Zoro #
G4842652
UPC #
703382356597
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
22 in
Socket Size
3/4 in, 13/16 in, 7/8 in, 15/16 in
Socket Size - Lug Nuts
3/4 in, 13/16 in, 7/8 in, 15/16 in
Overall Length - Maximum
22 in

Details

Item
Lug Nut Wrench
Type
Standard
Includes
3/4 in , 13/16 in , 7/8 in , 15/16 in Sockets
Material
Steel
Measurement Type
SAE
Corrosion Resistant
No
For Vehicle Type
Cars, RVs, SUVs, Trucks, Vans
Finish
Electrostatic Paint
Weight
4.2 lb
Leverage Bar Hole
No
Ratcheting
No
Number of Wrench Heads
4
Socket Shape
6-Point
Non-Magnetic
No
Compatible with Product Type
Lug Nuts
Non-Sparking
No
Features
Economy Welded Center
Includes Leverage Bar Hole
Leverage Bar Hole Not Included
Tool Type
Cross Lug Wrench
System of Measurement
SAE
Compatible Vehicle Type
Passenger Vehicles, RVs
Compatible Product Type
Standard Lug Nuts
Number of Heads
4

Description

Lug Nut Wrench, Socket Size 3/4 in, 13/16 in, 7/8 in, 15/16 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 22 in, Steel, Electrostatic Paint, Overall Width 22 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.