Zoro Homepage

Air Disc Brake Tool Kit, Steel

  • Mfr # K029164

  • Zoro # G6228634


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Width
12.125 in
Includes
1-1/2 in Black Disc, 1-3/8 in Black Disc, 10 in Bolt, 2 in Dia Sleeve, 2-1/8 in Dia Disc, 3-7/8 in Long Sleeve, 8 in Bolt, Black Nylon Disc, Brass Nut, Cap Tool, Dimpling Tool, Flange, Fork, Half Sleeve, Handle for Cup, Long Strut, Swivel Assembly
Size
12-3/4 in L x 12-1/8 in W x 3-7/8 in H
Used For
Bendix(R) ADB22X(TM) Air Disc Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K029164
Zoro #
G6228634
UPC #
703382800007
Country of Origin
United States

Dimensions

Width
12.125 in
Size
12-3/4 in L x 12-1/8 in W x 3-7/8 in H
Length
12 3/4 in
Overall Length
12 3/4 in
Overall Width
12 1/8 in

Details

Color
Black/Silver
Includes
1-1/2 in Black Disc, 1-3/8 in Black Disc, 10 in Bolt, 2 in Dia Sleeve, 2-1/8 in Dia Disc, 3-7/8 in Long Sleeve, 8 in Bolt, Black Nylon Disc, Brass Nut, Cap Tool, Dimpling Tool, Flange, Fork, Half Sleeve, Handle for Cup, Long Strut, Swivel Assembly
Item
Air Disc Brake Tool Kit
Used For
Bendix(R) ADB22X(TM) Air Disc Brakes
Material
Steel
For Use With
ADB22X-LT
Application
Used for the replacement of the Bendix air disc brake tappet and boot assemblies, tappet inner seals and guide pins and boots
Number of Pieces
20
Tool Type
ADB22X Complete Air Disk Brake Tool Kit

Description

Air Disc Brake Tool Kit, Tool Type ADB22X Complete Air Disk Brake Tool Kit, Application Used for the replacement of the Bendix air disc brake tappet and boot assemblies, tappet inner seals and guide pins and boots, Overall Diameter Not Applicable, Overall Length 12 3/4 in, Overall Width 12 1/8 in, Number of Pieces 20, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.