Zoro Homepage

Al Whl Protector, 6 In, Lthr, 1 Pc

  • Mfr # 31810

  • Zoro # G3257834


product price: $43.99
/ea

Key Features

Material
Leather
Application
For Rims
Number of Pieces
1
For Use With
2WFF6, 2WFF7, Serpent And Super Serpent Sets, Tire Spoons, And Tire Changing Tools
Features
Prevents Marring, Prevents Scratching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31810
Zoro #
G3257834
UPC #
703382318106
Country of Origin
United States

Dimensions

Length
6 in
Overall Length
6 in

Details

Material
Leather
Application
For Rims
Number of Pieces
1
For Use With
2WFF6, 2WFF7, Serpent And Super Serpent Sets, Tire Spoons, And Tire Changing Tools
Features
Prevents Marring, Prevents Scratching
Item
Aluminum Wheel Protector
Used For
Rims, Serpent and Super Serpent Sets, Tire Mount and Demount Iron, Tire Spoons and Tire Changing Tools
Product Type
Aluminum Wheel Protector

Description

Aluminum Wheel Protector, Product Type Aluminum Wheel Protector, Material Leather, Overall Length 6 in, Features Prevents Marring, Prevents Scratching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.