Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Brkg Wg, 18 In, Stl

  • Mfr # 35427

  • Zoro # G2643672


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires
Number of Pieces
1
Features
Duck-Billed, Fiberglass Handle
Used For
ATV, Bus, Farm Tractor and Aircraft Tires, Motorcycle, Passenger Car, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35427
Zoro #
G2643672
UPC #
703382354272
Country of Origin
United States

Dimensions

Length
18 in
Overall Length
18 in

Details

Material
Steel
Application
For Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires
Number of Pieces
1
Features
Duck-Billed, Fiberglass Handle
Used For
ATV, Bus, Farm Tractor and Aircraft Tires, Motorcycle, Passenger Car, Truck
Item
Bead Breaking Wedge
Product Type
Bead Breaking Wedge
Compatible Tire Type
Aircraft Tires, ATV Tires, Bus Tires, Agricultural Tires, Motorcycle Tires, Automobile Tires, Truck Tires

Description

Bead Breaking Wedge, Product Type Bead Breaking Wedge, Material Steel, Overall Length 18 in, Compatible Tire Type Aircraft Tires, ATV Tires, Bus Tires, Agricultural Tires, Motorcycle Tires, Automobile Tires, Truck Tires, Features Duck-Billed, Fiberglass Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.