Bead Brkr, 30 In, 7/8 In Stk, Stl
Mfr # 33342
Zoro # G1804555
product price: $73.69
/eaKey Features
Material
Steel
Application
Remove Froze or Rusted Beads From All Types of Rims
Size
7/8 in Stock
Number of Pieces
1
Features
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33342
Zoro #
G1804555
UPC #
703382333420
Country of Origin
United States
Dimensions
Size
7/8 in Stock
Length
30 in
Stock Size
7/8 in
Overall Length
30 in
Details
Material
Steel
Application
Remove Froze or Rusted Beads From All Types of Rims
Number of Pieces
1
Features
Portable
Item
Bead Breaker
Product Type
Bead Breaker Leverage Bar
Compatible Tire Type
Truck Tires
Description
Bead Breaker, Product Type Bead Breaker Leverage Bar, Material Steel, Overall Length 30 in, Compatible Tire Type Truck Tires, Features Portable, Stock Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.