Zoro Homepage

Bead Expander, 2 1/4 in Stock, 26 in dia.

  • Mfr # T134

  • Zoro # G012167477


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene Rubber
Features
Over-Pressure Relief Valve and External Pressure Quick Release Valve for Safe Operation
Overall Diameter
26 in
Includes
Bagged, (1) Bead Expander
Stock Size
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T134
Zoro #
G012167477
UPC #
703382314344
Country of Origin
United States

Dimensions

Overall Diameter
26 in
Stock Size
2 1/4 in
Overall Width
2 1/4 in

Details

Material
Neoprene Rubber
Features
Over-Pressure Relief Valve and External Pressure Quick Release Valve for Safe Operation
Includes
Bagged, (1) Bead Expander
Product Type
Bead Expander
Item
Bead Expander
Compatible Tire Type
Tubeless Lawn & Garden Tires

Description

Bead Expander, Product Type Bead Expander, Material Neoprene Rubber, Overall Width 2 1/4 in, Overall Diameter 26 in, Includes Bagged, (1) Bead Expander, Compatible Tire Type Tubeless Lawn & Garden Tires, Features Over-Pressure Relief Valve and External Pressure Quick Release Valve for Safe Operation, Stock Size 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.