Zoro Homepage

Bead Expander, 3/4 in Stock, 32 in dia.

  • Mfr # T133

  • Zoro # G612167532


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene Rubber
Features
Over-Pressure Relief Valve and External Pressure Quick Release Valve for Safe Operation
Product Type
Bead Expander
Includes
Bagged, (1) Bead Expander
Overall Diameter
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T133
Zoro #
G612167532
UPC #
703382314337
Country of Origin
United States

Dimensions

Overall Diameter
32 in
Overall Width
3/4 in
Stock Size
3/4 in

Details

Material
Neoprene Rubber
Features
Over-Pressure Relief Valve and External Pressure Quick Release Valve for Safe Operation
Product Type
Bead Expander
Includes
Bagged, (1) Bead Expander
Maximum Operating Air Pressure
150 psi
Item
Bead Expander
Compatible Tire Type
Bias Ply Tires

Description

Bead Expander, Product Type Bead Expander, Material Neoprene Rubber, Overall Width 3/4 in, Overall Diameter 32 in, Includes Bagged, (1) Bead Expander, Compatible Tire Type Bias Ply Tires, Features Over-Pressure Relief Valve and External Pressure Quick Release Valve for Safe Operation, Maximum Operating Air Pressure 150 psi, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.