Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead-Eze Penetrating Tire Lubricant, 1gal

  • Mfr # 35847

  • Zoro # G0860501


product price: $26.79
/ea

Key Features

Used For
Automotive and Light Duty Truck Tires
Container Type
Bottle
Features
Penetrating Water-Based Lubricant
Color
Red
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35847
Zoro #
G0860501
UPC #
703382358478
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Used For
Automotive and Light Duty Truck Tires
Container Type
Bottle
Features
Penetrating Water-Based Lubricant
Item
Tire Lubricant
Color
Red
Form
Liquid
Leak Detector
Yes
Number of Pieces
1
Type
Automotive and Light-Duty Trucks
Application
Leak Detection, Tire Mounting
Material
Liquid
Product Type
Tire Installation Lubricants
Product Form
Liquid
Functions
Leak Detector
Maximum pH Level
9
Series
Bead-Eze
Net Weight
54 lb

Description

Tire Lubricant, Product Type Tire Installation Lubricants, Product Form Liquid, Container Size 1 gal, Standards Not Applicable, Application Leak Detection, Tire Mounting, Functions Leak Detector, Color Red, Container Type Bottle, Features Penetrating Water-Based Lubricant, Maximum pH Level 9, Net Weight 54 lb, Series Bead-Eze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.