Bead Hldg Dvc, Stl, 1 Pc
Mfr # 31710
Zoro # G0616804
product price: $51.99
/eaKey Features
Material
Brass
Application
For Tire and Wheel
Size
6 x 4 x 3 in
Number of Pieces
1
For Use With
Tire Changing Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31710
Zoro #
G0616804
UPC #
703382317109
Country of Origin
India
Dimensions
Size
6 x 4 x 3 in
Length
6 in
Overall Length
4 1/2 in
Details
Material
Brass
Application
For Tire and Wheel
Number of Pieces
1
For Use With
Tire Changing Tools
Features
Extra wide Bead of super singles, Holds the Bead in place against the Wheel when Mounting the Tire onto the Wheel
Used For
Bus, Large Truck/Wheel, Off-Road Vehicle, Tractor and Aircraft Tires
Item
Bead Holding Device
Product Type
Bead Holder
Compatible Tire Type
Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires
Description
Bead Holding Device, Product Type Bead Holder, Material Brass, Overall Length 4 1/2 in, Compatible Tire Type Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires, Features Extra wide Bead of super singles, Holds the Bead in place against the Wheel when Mounting the Tire onto the Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.