Zoro Homepage

Bead Hldr, 7-1/2 In, 3/4 In Stk, Stl, 1 Pc

  • Mfr # 33196

  • Zoro # G3721146


product price: $34.99
/ea

Key Features

Material
Steel
Application
For 19.5"Aluminum Wheels
Size
3/4 in Stock
Number of Pieces
1
Features
Always Mount/Demount 19 1/2 in Wheels with Hub Side up, Steel Bead Holder for 19 1/2 in Aluminum Truck Wheels that fit 9/16 in dia Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33196
Zoro #
G3721146
UPC #
703382331969
Country of Origin
United States

Dimensions

Size
3/4 in Stock
Length
7.5 in
Stock Size
3/4 in
Overall Length
7 1/2 in

Details

Material
Steel
Application
For 19.5"Aluminum Wheels
Number of Pieces
1
Features
Always Mount/Demount 19 1/2 in Wheels with Hub Side up, Steel Bead Holder for 19 1/2 in Aluminum Truck Wheels that fit 9/16 in dia Studs
Item
Bead Holder
Used For
19.5 in Aluminum Wheels
Product Type
Bead Holder
Compatible Tire Type
Truck Tires

Description

Bead Holder, Product Type Bead Holder, Material Steel, Overall Length 7 1/2 in, Compatible Tire Type Truck Tires, Features Always Mount/Demount 19 1/2 in Wheels with Hub Side up, Steel Bead Holder for 19 1/2 in Aluminum Truck Wheels that fit 9/16 in dia Studs, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.