Bead Holder, Aluminum, C-Lock Shape
Mfr # 31713
Zoro # G7483454
product price: $28.15
/eaKey Features
Material
Aluminum
Features
Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
Used For
Most Passenger, Light Truck, Agricultural and Truck Wheels
Color
Silver
Product Type
Bead Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31713
Zoro #
G7483454
UPC #
703382317130
Country of Origin
Brazil
Details
Material
Aluminum
Features
Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
Used For
Most Passenger, Light Truck, Agricultural and Truck Wheels
Item
Bead Holder
Color
Silver
Product Type
Bead Holder
Compatible Tire Type
Agriculture Tires, Truck Tires
Description
Bead Holder, Product Type Bead Holder, Material Aluminum, Color Silver, Compatible Tire Type Agriculture Tires, Truck Tires, Features Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.