Zoro Homepage

Bead Seating Stand, 27 In, 24 InH x 26 InW

  • Mfr # 36016

  • Zoro # G1678713


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Aligns beads concentrically on wheel
Size
24 in H x 26 in W
Number of Pieces
1
For Use With
22.5" and 24.5" Tire and Wheel Assemblies With 8-3/4" Diameter Hubs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36016
Zoro #
G1678713
UPC #
703382360167
Country of Origin
United States

Dimensions

Size
24 in H x 26 in W
Length
27 in
Overall Length
27 in
Overall Width
26 in
Overall Height
24 in

Details

Material
Steel
Application
Aligns beads concentrically on wheel
Number of Pieces
1
For Use With
22.5" and 24.5" Tire and Wheel Assemblies With 8-3/4" Diameter Hubs
Features
Can be Bolted, Ergonomic, Portable, Reduces Back Strain
Used For
22.5 in and 24.5 in Tire and Wheel Assemblies with 8-3/4 in dia Hubs
Item
Bead Seating Stand
Product Type
Bead Seating Stand

Description

Bead Seating Stand, Product Type Bead Seating Stand, Material Steel, Overall Height 24 in, Overall Length 27 in, Overall Width 26 in, Features Can be Bolted, Ergonomic, Portable, Reduces Back Strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.