Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Seating Stand, 27 In, 24 InH x 26 InW

  • Mfr # 36017

  • Zoro # G3203523


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use On
24.5 Tubeless Tire and Wheel Assemblies
Weight
37 lb.
Application
Aligns beads concentrically on wheel
Size
24 in H x 26 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36017
Zoro #
G3203523
UPC #
703382360174
Country of Origin
United States

Dimensions

Size
24 in H x 26 in W
Length
27 in
Overall Length
27 in
Overall Width
26 in
Overall Height
24 in

Details

Material
Steel
For Use On
24.5 Tubeless Tire and Wheel Assemblies
Weight
37 lb.
Application
Aligns beads concentrically on wheel
Number of Pieces
1
For Use With
22.5" and 24.5" Tire and Wheel Assemblies With 11" Euro Hubs
Features
Can be Bolted, Ergonomic, Portable, Reduces Back Strain
Item
Bead Seating Stand
Used For
22.5 in and 24.5 in Tire and Wheel Assemblies with 11 in dia Euro Hubs
Product Type
Bead Seating Stand
Compatible Tire Type
Euro Hub Tires, Tubeless Tires

Description

Bead Seating Stand, Product Type Bead Seating Stand, Material Steel, Overall Height 24 in, Overall Length 27 in, Overall Width 26 in, Compatible Tire Type Euro Hub Tires, Tubeless Tires, Features Can be Bolted, Ergonomic, Portable, Reduces Back Strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.