Zoro Homepage

Cap Nut Wrench, Heavy Duty SAE

  • Mfr # TX200

  • Zoro # G3374183


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty SAE
Overall Length
4 in
Material
Alloy Steel
Sockets Included
1 1/2 in
Hex (mm)
19-3/64, 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX200
Zoro #
G3374183
UPC #
703382306189
Country of Origin
United States

Dimensions

Overall Length
4 in
Wrench Head Size
1 1/2 in

Details

Item
Cap Nut Wrench
Type
Heavy Duty SAE
Material
Alloy Steel
Sockets Included
1 1/2 in
Hex (mm)
19-3/64, 32
Compatible with Product Type
Outer Cap Nut On Dual Wheels
For Vehicle Type
Commercial Trucks
Weight
2.6 lb
Measurement Type
SAE
Wrench Head Shape
Hex
Corrosion Resistant
No
Finish
Electrostatic Paint
Number of Wrench Heads
1

Description

Cap Nut Wrench, Wrench Head Size 1 1/2 in, Hex, Number of Wrench Heads 1, For Vehicle Type Commercial Trucks, Overall Length 4 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.