Cap Nut Wrench, SAE And Metric
Mfr # TX50
Zoro # G0262236
product price: $62.79
/eaKey Features
Type
SAE and Metric
Overall Length
8 1/8 in
Material
Alloy Steel
Sockets Included
1-1/2 in and 41mm
Corrosion Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX50
Zoro #
G0262236
UPC #
703382306202
Country of Origin
United States
Dimensions
Overall Length
8 1/8 in
Wrench Head Size
1 1/2 in, 41 mm
Details
Item
Cap Nut Wrench
Type
SAE and Metric
Material
Alloy Steel
Sockets Included
1-1/2 in and 41mm
Corrosion Resistant
No
Finish
Electrostatic Paint
Compatible with Product Type
Outer Cap Nut On Dual Wheels
Weight
1.3 lb
Wrench Head Shape
Hex
Measurement Type
Metric, SAE
For Vehicle Type
Commercial Trucks
Number of Wrench Heads
2
Description
Cap Nut Wrench, Wrench Head Size 1 1/2 in, 41 mm, Hex, Number of Wrench Heads 2, For Vehicle Type Commercial Trucks, Overall Length 8 1/8 in, Alloy Steel, Electrostatic Paint, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.