Cap Nut Wrench, SAE
Mfr # TX9
Zoro # G2638885
product price: $28.79
/eaKey Features
Type
SAE
Overall Length
5 in
Material
Alloy Steel
Sockets Included
1 1/2 in
For Vehicle Type
Commercial Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX9
Zoro #
G2638885
UPC #
703382306097
Country of Origin
United States
Dimensions
Overall Length
5 in
Wrench Head Size
1 1/2 in
Details
Item
Cap Nut Wrench
Type
SAE
Material
Alloy Steel
Sockets Included
1 1/2 in
For Vehicle Type
Commercial Trucks
Corrosion Resistant
No
Weight
0.7 lb
Number of Wrench Heads
1
Compatible with Product Type
Outer Cap Nut On Dual Wheels
Finish
Electrostatic Paint
Wrench Head Shape
Hex
Measurement Type
SAE
Description
Cap Nut Wrench, Wrench Head Size 1 1/2 in, Hex, Number of Wrench Heads 1, For Vehicle Type Commercial Trucks, Overall Length 5 in, Alloy Steel, Electrostatic Paint, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.