Zoro Homepage

Demount Tool, 37 In, 3/4 In Stk, Stl

  • Mfr # 35448

  • Zoro # G3456792


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Super Singles and Superwides
Size
3/4 in Stock
Number of Pieces
1
Features
Weighs only 5 1/2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35448
Zoro #
G3456792
UPC #
703382354487
Country of Origin
United States

Dimensions

Size
3/4 in Stock
Length
37 in
Stock Size
3/4 in
Overall Length
37 in

Details

Material
Steel
Application
For Super Singles and Superwides
Number of Pieces
1
Features
Weighs only 5 1/2 lbs
Item
Demount Tool
Used For
Super Singles and Superwides Truck Tires
Product Type
Demount Tool
Compatible Tire Type
Truck Tires

Description

Demount Tool, Product Type Demount Tool, Material Steel, Overall Length 37 in, Compatible Tire Type Truck Tires, Features Weighs only 5 1/2 lbs, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.