Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demount Tool, 54 In, Stl, 1 Pc

  • Mfr # 35440

  • Zoro # G3634644


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For 20", 22.5" and 24.5" Tube type and Tubeless Truck Tires, Up To A 13" Wide Wheel
Number of Pieces
1
Features
Allows Demounting of the Tire without lifting the entire Wheel and Tire off the ground, Aluminum Bead support to grab the Top Bead of Super Single and Super Wide Tires, Ergonomic shaped Steel Handle with No-Slip Grip, Demounts nearly any 22 1/2 in and 24 1/2 in Tubeless Truck Tires, up to a 13 in Wide Wheel, Solid Steel Cobra Head is Press-Fit into the Steel Handle
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35440
Zoro #
G3634644
UPC #
703382354401
Country of Origin
Brazil

Dimensions

Length
54 in
Overall Length
54 in

Details

Material
Steel
Application
For 20", 22.5" and 24.5" Tube type and Tubeless Truck Tires, Up To A 13" Wide Wheel
Number of Pieces
1
Features
Allows Demounting of the Tire without lifting the entire Wheel and Tire off the ground, Aluminum Bead support to grab the Top Bead of Super Single and Super Wide Tires, Ergonomic shaped Steel Handle with No-Slip Grip, Demounts nearly any 22 1/2 in and 24 1/2 in Tubeless Truck Tires, up to a 13 in Wide Wheel, Solid Steel Cobra Head is Press-Fit into the Steel Handle
Item
Mount and Demount Tool
Used For
22.5 in and 24.5 in Tubeless Truck Tires, Up To 13 in Wide Wheel
Includes
(2) Nylon Rollers, Leather Rim Protector
Color
Blue
Product Type
Tire Mount/Demount Tool
Compatible Tire Type
Truck Tires

Description

Mount and Demount Tool, Product Type Tire Mount/Demount Tool, Material Steel, Overall Length 54 in, Includes (2) Nylon Rollers, Leather Rim Protector, Color Blue, Compatible Tire Type Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.