Zoro Homepage

Demount Tool Rpr Kit, Nyl, 1 Pc

  • Mfr # 35441

  • Zoro # G3671884


product price: $37.69
/ea

Key Features

Material
Nylon
Number of Pieces
1
For Use With
6ZCF1
Features
Allows Demounting of the Tire without lifting the entire Wheel and Tire off the ground, Aluminum Bead support to grab the Top Bead of Super Single and Super Wide Tires, Ergonomic shaped Steel Handle with No-Slip Grip, Demounts nearly any 22 1/2 in and 24 1/2 in Tubeless Truck Tires, up to a 13 in Wide Wheel, Solid Steel Cobra Head is Press-Fit into the Steel Handle
Includes
(2) Nylon Rollers, (2) Roll Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35441
Zoro #
G3671884
UPC #
703382354418
Country of Origin
Brazil

Details

Material
Nylon
Number of Pieces
1
For Use With
6ZCF1
Features
Allows Demounting of the Tire without lifting the entire Wheel and Tire off the ground, Aluminum Bead support to grab the Top Bead of Super Single and Super Wide Tires, Ergonomic shaped Steel Handle with No-Slip Grip, Demounts nearly any 22 1/2 in and 24 1/2 in Tubeless Truck Tires, up to a 13 in Wide Wheel, Solid Steel Cobra Head is Press-Fit into the Steel Handle
Includes
(2) Nylon Rollers, (2) Roll Pins
Item
Demount Tool Repair Kit
Used For
Ken-Tool 35440 Blue Cobra Tire Demount Tool
Product Type
Tire Demount Tool Kit
Compatible Tire Type
Truck Tires

Description

Demount Tool Repair Kit, Product Type Tire Demount Tool Kit, Material Nylon, Includes (2) Nylon Rollers, (2) Roll Pins, Compatible Tire Type Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.