Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Truck Wrench, 1 1/4 In Hex

  • Mfr # TR9

  • Zoro # G2221204


product price: $50.15
/ea

Key Features

Type
SAE
Overall Length
16 in
Material
Alloy Steel
Length (In.)
16 in
Sockets Included
1-1/4 x 1-1/16 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR9
Zoro #
G2221204
UPC #
703382325098
Country of Origin
United States

Dimensions

Overall Length
16 in
Length (In.)
16 in
Socket Size
1 1/4 in, 1 1/8 in
Overall Width
1 1/2 in
Socket Size - Lug Nuts
1 1/16 in, 1 1/4 in
Overall Length - Maximum
16 in

Details

Item
Lug Nut Wrench
Type
SAE
Material
Alloy Steel
Sockets Included
1-1/4 x 1-1/16 in Hex
Finish
Electrostatic Paint
Non-Sparking
No
For Vehicle Type
Buses, Tractors, Trucks
Measurement Type
SAE
Compatible with Product Type
Lug Nuts
Weight
4.4 lb
Number of Wrench Heads
2
Corrosion Resistant
No
Leverage Bar Hole
Yes
Socket Shape
6-Point
Ratcheting
No
Non-Magnetic
No
Includes Leverage Bar Hole
Leverage Bar Hole Included
Number of Heads
2
Compatible Product Type
Standard Lug Nuts
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles
System of Measurement
SAE
Tool Type
Double-Ended Lug Wrench

Description

Lug Nut Wrench, Socket Size 1 1/4 in, 1 1/8 in, Socket Shape 6-Point, Number of Wrench Heads 2, For Vehicle Type Buses, Tractors, Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Overall Width 1 1/2 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.