Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Truck Wrench, 1 In Hex

  • Mfr # TR2

  • Zoro # G2412006


product price: $44.25
/ea

Key Features

Type
SAE
Overall Length
16 in
Material
Alloy Steel
Length (In.)
16 in
Sockets Included
1 in Hex with 5/8 in Square x 1-1/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR2
Zoro #
G2412006
UPC #
703382325029
Country of Origin
United States

Dimensions

Overall Length
16 in
Length (In.)
16 in
Wrench Length
16 in
Socket Depth
Standard
Socket Size
1 in with 5/8 in Square x 1 1/4 in
Socket Size - Budd Wheel Nuts
1 in with 5/8 in Square
Socket Size - Lug Nuts
1 1/4 in
Overall Length - Maximum
16 in

Details

Item
Double-End Truck Wrench
Type
SAE
Material
Alloy Steel
Sockets Included
1 in Hex with 5/8 in Square x 1-1/4 in Hex
Socket Shape
4-Point, 6-Point
Compatible with Product Type
Lug Nuts
Non-Sparking
No
Finish
Electrostatic Paint
Ratcheting
No
Weight
4.3 lb
For Vehicle Type
Pick-Up Trucks
Measurement Type
SAE
Corrosion Resistant
No
Number of Wrench Heads
2
Tool Type
Double-Ended Lug Wrench
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles
System of Measurement
SAE
Number of Heads
2

Description

Double-End Truck Wrench, Socket Size 1 in with 5/8 in Square x 1 1/4 in, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.